Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5/3B-D-2-C
Mfr # MFH-5/3B-D-2-C
Zoro # G802723845
product price: $475.99
/ea
Free Shipping & Returns
$475.99
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
- Brand Festo
- MFR # MFH-5/3B-D-2-C
- Zoro # G802723845
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5/3B-D-2-C With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Width=54 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- REELCRAFT Hose Reel Swivel, w/4NB14, 4Z313 (S600300-1)
- MILTON L Style Coupler, 1/4" FNPT (S-790)
- SMC Male Branch Tee, 10mm, TubexMale BSPT (KQ2T10-01AS)
- BESTORQ Banded Cogged Belt, 62 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX59)
- FESTO Electrical Connection Box VAVE-L1-1VK7-LP (VAVE-L1-1VK7-LP)
- FESTO Solenoid Valve VUVG-L14-T32C-MT-G18-1P3 (VUVG-L14-T32C-MT-G18-1P3)
- FESTO Solenoid Valve MFH-3-3/4 (MFH-3-3/4)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3-8 (VSCS-B-M32-MD-WA-1R3-8)
- FESTO Pneumatic Valve JH-5-1/8-EX (JH-5-1/8-EX)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-N14-F8 (VUVS-L25-P53E-MD-N14-F8)
- VERSA PNEUMATIC PILOT VALVE (BIK-3208-P-25B)
- Festo Pneumatic Valves