Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5/3B-D-1-S-C-EX
Mfr # MFH-5/3B-D-1-S-C-EX
Zoro # G602725520
product price: $393.99
/ea
Free Shipping & Returns
$393.99
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
- Brand Festo
- MFR # MFH-5/3B-D-1-S-C-EX
- Zoro # G602725520
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5/3B-D-1-S-C-Ex With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Width=42 Mm, Standard Nominal Flow Rate=1200 L/Min, Operating Pressure=-0,9 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BRENNAN INDUSTRIES 04FJ-04MJ Straight Reducer (1Pc/Rigid), 2PK (2406-04-04)
- TOMPKINS Hydraulic Fitting-Steel06MOR-08FPX (6900-06-08)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (117157-13)
- JIE DRIVES Worm Gearbox Size 75, ratio 10, NEMA180TC Input (JRWND75-10-180TC)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3 (VSCS-B-M32-MD-WA-1R3)
- FESTO Solenoid Valve VUVS-L25-M52-MD-N14-F8 (VUVS-L25-M52-MD-N14-F8)
- FESTO Seal VABD-L1-14X-S-G18 (VABD-L1-14X-S-G18)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M5-1P3 (VUVG-L10-M52-RT-M5-1P3)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8 (VUVS-L25-M52-AD-G14-F8)
- FESTO Seal VABD-L1-10X-S-M7 (VABD-L1-10X-S-M7)
- FESTO Blanking Plate VABB-L1-14 (VABB-L1-14)
- Festo Pilot Air Control Valves