Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5/3B-3/8-S-B
Mfr # MFH-5/3B-3/8-S-B
Zoro # G602725001
Free Shipping & Returns
$680.99
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
- Brand Festo
- MFR # MFH-5/3B-3/8-S-B
- Zoro # G602725001
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5/3B-3/8-S-B With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Width=40 Mm, Standard Nominal Flow Rate=2600 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- THOMSON Pillow Block Brg, Bore.750 In, 6 In L (SSUTWNO12)
- BRENNAN INDUSTRIES 06MJ-12MAORB 90 Deg Elbow Forged (6801-06-12-NWO-FG)
- CHICAGO PNEUMATIC Roll Pin (CA145082)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (RAL1054)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-G14-F8 (VUVS-L25-M32C-AD-G14-F8)
- FESTO Solenoid Valve CPE24-M1H-5L-3/8 (CPE24-M1H-5L-3/8)
- FESTO Solenoid Valve MFH-5-1/4-L-B (MFH-5-1/4-L-B)
- FESTO Solenoid Valve CPE18-M1H-3OL-1/4 (CPE18-M1H-3OL-1/4)
- FESTO Solenoid Valve MFH-5-1/4-B (MFH-5-1/4-B)
- FESTO Solenoid Valve VUVG-L18-P53C-T-G14-1P3 (VUVG-L18-P53C-T-G14-1P3)
- FESTO Pneumatic Valve VUWS-L30-M52-M-N38 (VUWS-L30-M52-M-N38)
- Festo Pilot Air Control Valves