Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5/3B-3/8-S-B-EX
Mfr # MFH-5/3B-3/8-S-B-EX
Zoro # G702725604
product price: $729.99
/ea
Free Shipping & Returns
$729.99
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
- Brand Festo
- MFR # MFH-5/3B-3/8-S-B-EX
- Zoro # G702725604
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5/3B-3/8-S-B-Ex With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Width=40 Mm, Standard Nominal Flow Rate=2600 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON DC Gearmotor, 94.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 90V DC Voltage (3XA82)
- MILTON P Style 3/8" body Automotive Coupler, 1/4" FNPT, PK5 (1803)
- SMC Booster Regulator, 1/4 In. NPT (VBA10A-N02GN-Z)
- AKG Forced Air Oil Cooler, HP Heat Removed 25 (A20-3)
- FESTO Solenoid Valve VUVG-B10-B52-ZT-F-1R8L (VUVG-B10-B52-ZT-F-1R8L)
- FESTO Solenoid Valve CPE14-M1BH-5J-1/8 (CPE14-M1BH-5J-1/8)
- FESTO Solenoid Valve VUVG-B10-M52-MZT-F-1R8L (VUVG-B10-M52-MZT-F-1R8L)
- FESTO Solenoid Valve JMFH-5/2-D-1-C (JMFH-5/2-D-1-C)
- FESTO Plug Socket With Cable NEBV-H1G2-P-1-N-LE2 (NEBV-H1G2-P-1-N-LE2)
- FESTO Electrical Connection Box VAVE-L1-1VR1-LP (VAVE-L1-1VR1-LP)
- FESTO Solenoid Valve MFH-5-1/4 (MFH-5-1/4)
- Festo Pilot Air Control Valves