Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5/3B-3/8-B-EX
Mfr # MFH-5/3B-3/8-B-EX
Zoro # G602725629
product price: $711.99
/ea
Free Shipping & Returns
$711.99
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
- Brand Festo
- MFR # MFH-5/3B-3/8-B-EX
- Zoro # G602725629
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5/3B-3/8-B-Ex With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Width=40 Mm, Standard Nominal Flow Rate=2600 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- VIBCO Electric Vibrator, 0.7 A, 460VAC, 3 Phase (2P-100-3-460V)
- LINCOLN Rigid Extension, 6" L (62028)
- MILTON Compact Desiccant Dryer, 1/2" (1170)
- CONTINENTAL CONTITECH 3/4" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-25-51)
- FESTO Solenoid Valve VUVS-LK30-M52-AD-G38-1B2-S (VUVS-LK30-M52-AD-G38-1B2-S)
- FESTO Manifold Block PRS-1/4-4 (PRS-1/4-4)
- FESTO Pneumatic Valve VUWS-LT30-M32C-M-N38 (VUWS-LT30-M32C-M-N38)
- FESTO Solenoid Valve VUVG-S14-M52-AZT-G18-1T1L (VUVG-S14-M52-AZT-G18-1T1L)
- FESTO Solenoid Valve JMFH-5-1/8 (JMFH-5-1/8)
- FESTO Plug Socket With Cable NEBV-H1G2-P-0.5-N-LE2 (NEBV-H1G2-P-0.5-N-LE2)
- FESTO Solenoid Valve VSCS-B-M32-MH-WA-1R3 (VSCS-B-M32-MH-WA-1R3)
- Festo Pneumatic Valves