Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5/3B-1/8-S-B
Mfr # MFH-5/3B-1/8-S-B
Zoro # G202724619
product price: $527.99
/ea
Free Shipping & Returns
$527.99
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
- Brand Festo
- MFR # MFH-5/3B-1/8-S-B
- Zoro # G202724619
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5/3B-1/8-S-B With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Width=26 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (B1212 OH)
- DODGE F4B-SCM-208 214 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-1/2 in Bore (126195)
- DEUBLIN Union 1/8 NPT RH (1005-020-038)
- ENERPAC Plunger Ref1211C (F754040)
- FESTO Solenoid Valve VUVG-L18-M52-MT-G14-1P3 (VUVG-L18-M52-MT-G14-1P3)
- FESTO Solenoid Valve VUVS-L30-M52-AD-N38-F8 (VUVS-L30-M52-AD-N38-F8)
- FESTO Manifold Block PRS-ME-1/8-8 (PRS-ME-1/8-8)
- FESTO Cap Nut VTM-1/4 (VTM-1/4)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1P3 (VUVG-B10-M52-RZT-F-1P3)
- FESTO Electrical Connection Box VAVE-L1-1VL2-LP (VAVE-L1-1VL2-LP)
- FESTO Solenoid Valve VUVS-L20-M52-AZD-G18-F7-1C1 (VUVS-L20-M52-AZD-G18-F7-1C1)
- Festo Pneumatic Valves