Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5/3B-1/8-B-EX
Mfr # MFH-5/3B-1/8-B-EX
Zoro # G202724640
product price: $550.99
/ea
Free Shipping & Returns
$550.99
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
- Brand Festo
- MFR # MFH-5/3B-1/8-B-EX
- Zoro # G202724640
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5/3B-1/8-B-Ex With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Width=26 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- EATON AEROQUIP Adpt, FNPT-FJIC, 3/4-14, 1-1/16-12, Strt (2242-12-12s)
- VIAIR Female Tee/Billet Manifold, 1/4"F X1/4"F (92821)
- CONTINENTAL Washdown Hose Assembly, 5/8" ID x 50 ft. (FRT058-50MF-G)
- BANDO 3327 mm Outside Length, 13 mm Top Width, 1 Ribs (AA128)
- FESTO Solenoid Valve CPE14-M1BH-5LS-1/8 (CPE14-M1BH-5LS-1/8)
- FESTO Manifold Block PRS-1/4-4 (PRS-1/4-4)
- FESTO Pneumatic Valve VL-5-1/8-B (VL-5-1/8-B)
- FESTO Solenoid Valve VUVG-L18-T32C-AT-G14-1P3 (VUVG-L18-T32C-AT-G14-1P3)
- FESTO Solenoid Valve VUVG-B10-B52-ZT-F-1P3 (VUVG-B10-B52-ZT-F-1P3)
- FESTO Manifold Block VABM-B10-30S-N12-3 (VABM-B10-30S-N12-3)
- FESTO Pneumatic Valve VUWS-L30-P53C-M-G38 (VUWS-L30-P53C-M-G38)
- Festo Pilot Air Control Valves