Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5/3B-1/4-B
Mfr # MFH-5/3B-1/4-B
Zoro # G202722424
product price: $539.99
/ea
Free Shipping & Returns
$539.99
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
- Brand Festo
- MFR # MFH-5/3B-1/4-B
- Zoro # G202722424
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5/3B-1/4-B With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Width=32 Mm, Standard Nominal Flow Rate=1600 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT Indicator Sight Kit (DPK-05)
- GATES Hi-Power II Belts, C114 (C114)
- CAMOZZI #6520 04-06, Swivel Male Elbow, 1/4" OD X 3/8" NPT (6520 04-06)
- FESTO Pneumatic Valve CJ-5/2-1/4 (CJ-5/2-1/4)
- FESTO Solenoid Valve CPE24-M1H-5L-3/8 (CPE24-M1H-5L-3/8)
- FESTO Solenoid Valve VUVS-L20-M52-AD-G18-F7 (VUVS-L20-M52-AD-G18-F7)
- FESTO Manifold Block PRS-1/4-4 (PRS-1/4-4)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7 (VUVS-L20-B52-D-G18-F7)
- FESTO Plug Socket With Cable NEBV-H1G2-P-1-N-LE2 (NEBV-H1G2-P-1-N-LE2)
- FESTO Solenoid Valve CPE24-M1H-3OLS-3/8 (CPE24-M1H-3OLS-3/8)
- SCHNEIDER ELECTRIC Pilot light, Harmony 9001K, metal, polycarbonate, domed, red, 30mm, 380-480V (9001KP5R9)
- Festo Pneumatic Valves