Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5/2-D-3-FR-C-EX
Mfr # MFH-5/2-D-3-FR-C-EX
Zoro # G302725004
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Festo
- MFR # MFH-5/2-D-3-FR-C-EX
- Zoro # G302725004
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5/2-D-3-Fr-C-Ex With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=65 Mm, Standard Nominal Flow Rate=4500 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00236ET3E145T-W22)
- DDS Shaft Seal, 62 x 85 x 8 mm., Nitrile Rubber (628508TC)
- CALIFORNIA AIR TOOLS Ultra Quiet And Oil-Free 8.0 Hp, 1.0 Gal. Steel Tank Compressor W/ Auto Drain Valve (8010AD)
- ENERPAC RSM1500, 153.4 ton Capacity, .63 in Stroke, Low Height Hydraulic Cylinder (RSM1500)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1P3 (VUVG-B10-M52-RZT-F-1P3)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3-8 (VSCS-B-M32-MD-WA-1R3-8)
- FESTO Solenoid Valve CPE18-M1H-5J-1/4 (CPE18-M1H-5J-1/4)
- FESTO Pneumatic Valve VUWS-L30-P53E-M-G38 (VUWS-L30-P53E-M-G38)
- FESTO Solenoid Valve VUVG-B18-P53C-ZT-F-1P3 (VUVG-B18-P53C-ZT-F-1P3)
- FESTO Solenoid Valve VUVG-L14-P53E-ZT-G18-1P3 (VUVG-L14-P53E-ZT-G18-1P3)
- FESTO Electrical Connection Box VAVE-L1-1VR8-LP (VAVE-L1-1VR8-LP)
- Festo Pilot Air Control Valves