Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5/2-D-2-S-C
Mfr # MFH-5/2-D-2-S-C
Zoro # G902721918
product price: $278.99
/ea
Free Shipping & Returns
$278.99
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
- Brand Festo
- MFR # MFH-5/2-D-2-S-C
- Zoro # G902721918
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5/2-D-2-S-C With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=54 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=-0,9 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DIVERSITECH Motor Run Capacitor, 370V, Oval (37175H)
- D&D Timing Belt, 5M, 25 x 535mm PL, T107 (535-5M-25)
- WEG Evaporative Cooler Motor, Ring, 115V, 18 (.5018OS1AEC56)
- BELDEN Universal Joint, Bore 1 In, Alloy Steel (NB-UJ2000X1)
- FESTO Solenoid Valve VUVG-B10-M52-MZT-F-1R8L (VUVG-B10-M52-MZT-F-1R8L)
- FESTO Hollow Bolt VT-1/8 (VT-1/8)
- FESTO Solenoid Valve VUVG-B14-P53C-ZT-F-1P3 (VUVG-B14-P53C-ZT-F-1P3)
- FESTO Solenoid Valve VUVS-L20-M52-AD-G18-F7 (VUVS-L20-M52-AD-G18-F7)
- FESTO Pneumatic Valve J-5-1/8-B (J-5-1/8-B)
- FESTO Solenoid Valve JMFH-5-1/8-B (JMFH-5-1/8-B)
- FESTO Solenoid Valve JMEH-5/2-1/8-P-B (JMEH-5/2-1/8-P-B)
- Festo Pneumatic Valves