Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5/2-D-2-S-C-EX
Mfr # MFH-5/2-D-2-S-C-EX
Zoro # G702725376
product price: $329.99
/ea
Free Shipping & Returns
$329.99
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
- Brand Festo
- MFR # MFH-5/2-D-2-S-C-EX
- Zoro # G702725376
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5/2-D-2-S-C-Ex With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=54 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=-0,9 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252LS-11)
- VIAIR Silver Compressor Kit, 12V, 100Prcnt Duty (35030)
- RULAND Coupling, One Piece, Bore Dia 1/4 In (CLX-4-4-F)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-9/16 In, St (3ZN81)
- FESTO Series Sub-Base AW-ME-1/8 (AW-ME-1/8)
- FESTO Electrical Connection Box VAVE-L1-1VR1-LP (VAVE-L1-1VR1-LP)
- FESTO Pneumatic Valve VL/O-3-1/8-B (VL/O-3-1/8-B)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M7-1P3 (VUVG-L10-M52-RT-M7-1P3)
- FESTO Solenoid Valve MFH-5-1/4-S (MFH-5-1/4-S)
- FESTO Solenoid Valve VUVG-L10-P53C-T-M7-1P3 (VUVG-L10-P53C-T-M7-1P3)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3-8 (VSCS-B-M32-MD-WA-1R3-8)
- Festo Pneumatic Valves