Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5/2-D-2-FR-C
Mfr # MFH-5/2-D-2-FR-C
Zoro # G202723445
product price: $272.99
/ea
Free Shipping & Returns
$272.99
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
- Brand Festo
- MFR # MFH-5/2-D-2-FR-C
- Zoro # G202723445
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5/2-D-2-Fr-C With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=54 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DIXON Dixon Hose, Mender Steel, 1/2" (DM1)
- FESTO Silencer U-1/8 (U-1/8)
- CLIMAX METAL PRODUCTS H2C-400 Two-Piece Clamping Collar (H2C-400)
- AIGNEP USA Swivel Elbow, 90 Deg, 10mm Tube Sz, PK3 (50110N-10-1/4-PK3)
- FESTO Solenoid Valve VUVS-L30-M52-AD-N38-F8 (VUVS-L30-M52-AD-N38-F8)
- FESTO Solenoid Valve JMFH-5-3/8-S-B (JMFH-5-3/8-S-B)
- FESTO Solenoid Valve CPE14-M1BH-3GL-1/8 (CPE14-M1BH-3GL-1/8)
- FESTO Solenoid Valve VUVS-L30-M52-MZD-G38-F8-1C1 (VUVS-L30-M52-MZD-G38-F8-1C1)
- FESTO Hollow Bolt VT-1/8 (VT-1/8)
- FESTO Solenoid Valve CPE24-M1H-3OLS-3/8 (CPE24-M1H-3OLS-3/8)
- PARKER Valve, Air Pilot, 3 Way, 3/8 In Inlet (N37431091)
- Festo Pilot Air Control Valves