Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5/2-D-1-S-C-EX
Mfr # MFH-5/2-D-1-S-C-EX
Zoro # G102725051
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Festo
- MFR # MFH-5/2-D-1-S-C-EX
- Zoro # G102725051
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5/2-D-1-S-C-Ex With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=42 Mm, Standard Nominal Flow Rate=1200 L/Min, Operating Pressure=-0,9 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Power Factor Correction Capacitor, 12.5 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD125V53C4-F)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 148.00 cSt (MSF1630003)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Rubber Seals, Snap Ring, 35mm Bore Dia., 72mm OD, 27mm W (5207 2RSNR/C3 PRX)
- PBC LINEAR Pillow Block, 1.000" Bore, 6.000" (IPPW16G)
- FESTO Electrical Connection Box VAVE-L1-1VR1-LP (VAVE-L1-1VR1-LP)
- FESTO Hollow Bolt VT-1/8 (VT-1/8)
- FESTO Blanking Plate VABB-B10-25-E (VABB-B10-25-E)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8 (VUVS-L25-M52-AD-G14-F8)
- FESTO Solenoid Valve VUVG-LK14-M52-AT-G18-1R8L-S (VUVG-LK14-M52-AT-G18-1R8L-S)
- FESTO Pilot Valve MDH-3/2-24DC (MDH-3/2-24DC)
- ARO Pilot Air Valve, 4 Way, 2 Pos, 1/8 NPT (M211PS)
- Festo Pilot Air Control Valves