Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5/2-D-1-FR-C
Mfr # MFH-5/2-D-1-FR-C
Zoro # G202721977
Free Shipping & Returns
$218.99
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
- Brand Festo
- MFR # MFH-5/2-D-1-FR-C
- Zoro # G202721977
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5/2-D-1-Fr-C With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=42 Mm, Standard Nominal Flow Rate=1200 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LOC-LINE Nozzle, Swivel, 1/4, Pk2 (41482)
- WEATHERHEAD Spacer Ring, 63794 (T-410-93)
- WARNER LINEAR B-Track Linear Actuator, 115VAC, 2200 lb., 18 In (K2XG20-115V-18)
- GROTE Rubber Air Hose End, Spring Guard, PK2 (81-0115-SPR)
- FESTO Solenoid Valve MFH-5-1/8-S-NPT (MFH-5-1/8-S-NPT)
- FESTO Individual Sub-Base NAS-1/8-02-VDMA (NAS-1/8-02-VDMA)
- FESTO Solenoid Valve MFH-5-1/8-S-B (MFH-5-1/8-S-B)
- FESTO Solenoid Valve VUVG-LK10-M52-AT-M7-1R8L-S (VUVG-LK10-M52-AT-M7-1R8L-S)
- FESTO Solenoid Valve MFH-5-1/4-S (MFH-5-1/4-S)
- FESTO Solenoid Valve VUVG-L10-P53C-T-M7-1P3 (VUVG-L10-P53C-T-M7-1P3)
- FESTO Solenoid Valve CPE24-M1H-3OL-3/8 (CPE24-M1H-3OL-3/8)
- Festo Pilot Air Control Valves