Shop All Manual Air Control Valves
Festo
Solenoid Valve MFH-5-PK-3
Mfr # MFH-5-PK-3
Zoro # G902726333
product price: $465.99
/ea
Free Shipping & Returns
$465.99
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
- Brand Festo
- MFR # MFH-5-PK-3
- Zoro # G902726333
- Country of Origin Germany
- Category Manual Air Control Valves
Description
Solenoid Valve Mfh-5-Pk-3 With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/2 Monostable, Standard Nominal Flow Rate=105 L/Min, Operating Pressure=3 - 8 Bar, Design Structure=Poppet Seat, Nominal Size=2,5 Mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BREEZE Tridon Hy Gear 4 in to 6 in. SAE 88 Silver Hose Clamp Stainless Steel Band (625088551)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 35 ft Length, 300 psi (TSHL-N-635)
- TRITAN Insert Brng, Cylindrical OD, Eccentric Locking Collar, 0.625-in. Bre, 40mm OD, 0.752-in. Inner Rng W (CSA202-10)
- CONGRESS 1/2 in Fixed Bore 1 Groove Standard V-Belt Pulley 7 in OD (CA0700X050)
- FESTO Shut-Off Valve HE-3-QS-10 (HE-3-QS-10)
- FESTO Selector Switch N-22-SW (N-22-SW)
- FESTO Stem Actuated Valve V-5-1/4-B (V-5-1/4-B)
- FESTO Whisker Actuator AF-06-B (AF-06-B)
- FESTO Long Swivel Lever ASL-03 (ASL-03)
- FESTO Pushbutton Valve F-3-M5 (F-3-M5)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520A11000)
- Festo Pneumatic Valves