Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5-3/8-S-B
Mfr # MFH-5-3/8-S-B
Zoro # G602719376
product price: $409.99
/ea
Free Shipping & Returns
$409.99
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
- Brand Festo
- MFR # MFH-5-3/8-S-B
- Zoro # G602719376
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5-3/8-S-B With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=40 Mm, Standard Nominal Flow Rate=2000 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GATES XPB2800 Metric V-Belt, 2800mm Outside Length, 17mm Top Width, 1 Ribs (XPB2800)
- KOYO Medium Taper 2-4'' 50.9-101.6 (M802048)
- AKG Air Cooled Aftercooler, Max HP 25,100 CFM (C-70100BG)
- WESTWARD Grease Gun, Lever Handle, 10,000 psi (15F199)
- FESTO Solenoid Valve JMFH-5/2-D-1-C (JMFH-5/2-D-1-C)
- FESTO Pneumatic Valve VL-5-1/8-B (VL-5-1/8-B)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1R8L (VUVG-L14-M52-MT-G18-1R8L)
- FESTO Plug Socket With Cable NEBV-H1G2-P-1-N-LE2 (NEBV-H1G2-P-1-N-LE2)
- FESTO Solenoid Valve MFH-5/3E-D-3-C-EX (MFH-5/3E-D-3-C-EX)
- FESTO Solenoid Valve MFH-5-1/2 (MFH-5-1/2)
- PARKER Valve, Air Pilot, 4 Way, 1/2 In Port (B743000XXA)
- Festo Pneumatic Valves