Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5-3/8-S-B-EX
Mfr # MFH-5-3/8-S-B-EX
Zoro # G602732627
Free Shipping & Returns
$462.99
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
- Brand Festo
- MFR # MFH-5-3/8-S-B-EX
- Zoro # G602732627
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5-3/8-S-B-Ex With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=40 Mm, Standard Nominal Flow Rate=2000 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- VALVOLINE 35 lb Pail Red (VV70122)
- MCGILL CF Series, Cam Follower, #CF1-3/4S (CF1-3/4S)
- SPEEDAIRE Tie Rod Assy, 3/8 to 16 UNC (42VA88)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00718ET3E213TC-W22)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-N38-F8 (VUVS-L30-P53C-MD-N38-F8)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3 (VSCS-B-M32-MD-WA-1R3)
- FESTO Solenoid Valve CPE18-M1H-5/3G-QS-8 (CPE18-M1H-5/3G-QS-8)
- FESTO Solenoid Valve CPE10-M1BH-3GL-QS-6 (CPE10-M1BH-3GL-QS-6)
- FESTO Solenoid Valve MFH-5-1/4-S (MFH-5-1/4-S)
- FESTO Solenoid Valve MFH-3-1/8-EX (MFH-3-1/8-EX)
- PARKER Valve, Air Pilot, 2 Way, 1 In Inlet (N31471091)
- Festo Pneumatic Valves