Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5-3/8-L-S-B-EX
Mfr # MFH-5-3/8-L-S-B-EX
Zoro # G602732696
Free Shipping & Returns
$463.99
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
- Brand Festo
- MFR # MFH-5-3/8-L-S-B-EX
- Zoro # G602732696
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5-3/8-L-S-B-Ex With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=40 Mm, Standard Nominal Flow Rate=2000 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ELESA Oil level sight glass, HE.20 (HE.)
- POWERDRIVE QD Bushing, Series SK, 1-7/8" Bore (SK-1-7/8)
- THOMAS Piston Air Compressor, 1/2HP, 110/220-240V (270073)
- SPEEDAIRE Air Inlet (TTR4410218G)
- FESTO Solenoid Valve VSCS-B-M32-MH-WA-1R3 (VSCS-B-M32-MH-WA-1R3)
- FESTO Solenoid Valve MEH-5/2-1/8-L-B (MEH-5/2-1/8-L-B)
- FESTO Solenoid Valve CPE18-M1H-5J-1/4 (CPE18-M1H-5J-1/4)
- FESTO Solenoid Valve CPE18-M2H-3GL-1/4 (CPE18-M2H-3GL-1/4)
- FESTO Solenoid Valve JMFH-5-1/4 (JMFH-5-1/4)
- FESTO Pneumatic Valve VL-5/3G-3/8-B (VL-5/3G-3/8-B)
- PARKER Valve, Air Pilot, 2 Way, 3/8 In Inlet (N31431091)
- Festo Pilot Air Control Valves