Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5-1/8-S-NPT
Mfr # MFH-5-1/8-S-NPT
Zoro # G302720078
product price: $246.99
/ea
Free Shipping & Returns
$246.99
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
- Brand Festo
- MFR # MFH-5-1/8-S-NPT
- Zoro # G302720078
- Country of Origin India
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5-1/8-S-Npt With Manual Override, With Auxiliary Pilot Air Connection, Without Solenoid Coil And Without Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=26 Mm, Standard Nominal Flow Rate=500 L/Min, Operating Pressure=0 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 65FT (JR16-16-65)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 5.75" OD (541B)
- CRC Multi-Purpose Lubricant and Corrosion Inhibitor, 3-36, -50 to 250 Degrees F, 55 Gal Drum (03011)
- MACNAUGHT Thermoplastic Heavy Duty Hose Reel Air Water Service 1/2 inch x 65 ft Blue Case (RO465B-02)
- FESTO Solenoid Valve CPE14-M1BH-5/3G-1/8 (CPE14-M1BH-5/3G-1/8)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1R8L (VUVG-L14-M52-AT-G18-1R8L)
- FESTO Solenoid Valve MEH-5/2-1/8-L-B (MEH-5/2-1/8-L-B)
- FESTO Solenoid Valve JMEH-5/2-1/8-P-B (JMEH-5/2-1/8-P-B)
- FESTO Pneumatic Valve VUWS-L30-P53E-M-G38 (VUWS-L30-P53E-M-G38)
- FESTO Solenoid Valve CPE10-M1BH-3GLS-QS-6 (CPE10-M1BH-3GLS-QS-6)
- PARKER Valve, Air Pilot, 4 Way, 1/8 In Port (B340000XXC)
- Festo Pilot Air Control Valves