Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5-1/8-S-EX
Mfr # MFH-5-1/8-S-EX
Zoro # G802732229
product price: $279.99
/ea
Free Shipping & Returns
$279.99
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
- Brand Festo
- MFR # MFH-5-1/8-S-EX
- Zoro # G802732229
- Country of Origin India
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5-1/8-S-Ex With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=26 Mm, Standard Nominal Flow Rate=500 L/Min, Operating Pressure=0 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TITAN HD Motor Run Capacitor, 4 MFD, 440V, Oval (POCF4A)
- ZORO SELECT Sleeve Bearing, 7/8 in Bore, PTFE Steel (ZUSAB-PB-897)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400161)
- PLEWS-EDELMANN 6 oz. Epoxy Finish Pistol Oiler with 6" Rigid Spout (50-515)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M7-1P3 (VUVG-L10-M52-RT-M7-1P3)
- FESTO Solenoid Valve JMFH-5-3/8-S-B (JMFH-5-3/8-S-B)
- FESTO Solenoid Valve MFH-5-1/4-B (MFH-5-1/4-B)
- FESTO Electrical Connection Box VAVE-L1-1VK7-LP (VAVE-L1-1VK7-LP)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1R8L (VUVG-B10-M52-RZT-F-1R8L)
- FESTO Seal VABD-L1-10X-S-M5 (VABD-L1-10X-S-M5)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3-8 (VSCS-B-M32-MD-WA-1R3-8)
- Festo Pilot Air Control Valves