Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5-1/8-L-S-B
Mfr # MFH-5-1/8-L-S-B
Zoro # G602725261
Free Shipping & Returns
$287.99
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
- Brand Festo
- MFR # MFH-5-1/8-L-S-B
- Zoro # G602725261
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5-1/8-L-S-B With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=26 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 3/8 Inch NPT Male End, PK 25 (FM68-25K)
- DAYTON 1A397 Flange Mount Bearing (2 Bolt) (1A397)
- MILLENNIUM FILTER ZX-3740 direct interchange for DENTALEZ-003740 (ZX-3740)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2107-8-8)
- FESTO Solenoid Valve MFH-5/2-D-3-FR-C (MFH-5/2-D-3-FR-C)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7-1C1 (VUVS-L20-B52-D-G18-F7-1C1)
- FESTO Pneumatic Valve VL/O-3-1/8-B (VL/O-3-1/8-B)
- FESTO Solenoid Valve MFH-5-1/8-S (MFH-5-1/8-S)
- FESTO Pneumatic Valve VL-5-1/8 (VL-5-1/8)
- FESTO Solenoid Valve MFH-5/2-D-1-C (MFH-5/2-D-1-C)
- FESTO Solenoid Valve JMFH-5-1/8-B (JMFH-5-1/8-B)
- Festo Pilot Air Control Valves