Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5-1/8-L-S-B-EX
Mfr # MFH-5-1/8-L-S-B-EX
Zoro # G302732699
product price: $324.99
/ea
Free Shipping & Returns
$324.99
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
- Brand Festo
- MFR # MFH-5-1/8-L-S-B-EX
- Zoro # G302732699
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5-1/8-L-S-B-Ex With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=26 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- THOMAS Piston Air Compressor, 1/3HP, 24VDCV (270047)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 15.0 A Amps 2 Outlets 120V AC Voltage (L 4545 123 7)
- OETIKER Oetiker 320-10100022 0.59 in. 2-Ear Clamps (320-10100022)
- D&D 28" Outside Length, 3/8" Top Width, 1 Ribs (3L280)
- FESTO Solenoid Valve MFH-5-1/8 (MFH-5-1/8)
- FESTO Pneumatic Valve JH-5-1/8-EX (JH-5-1/8-EX)
- FESTO Individual Sub-Base NAS-1/8-02-VDMA (NAS-1/8-02-VDMA)
- FESTO Solenoid Valve MFH-3-3/4 (MFH-3-3/4)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1B2 (VUVS-L25-M52-MD-G14-F8-1B2)
- FESTO Solenoid Valve CPE14-M1BH-5J-1/8 (CPE14-M1BH-5J-1/8)
- FESTO Solenoid Valve VUVG-L10-P53C-T-M7-1P3 (VUVG-L10-P53C-T-M7-1P3)
- Festo Pneumatic Valves