Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5-1/8-24-NPT-EX
Mfr # MFH-5-1/8-24-NPT-EX
Zoro # G902730156
Free Shipping & Returns
$498.99
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
- Brand Festo
- MFR # MFH-5-1/8-24-NPT-EX
- Zoro # G902730156
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5-1/8-24-Npt-Ex Valve Function=5/2 Closed, Monostable, Type Of Actuation=Electrical, Width=70,5 Mm, Standard Nominal Flow Rate=500 L/Min, Operating Pressure=1,8 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-7/8-XBC)
- PARKER Filter Element, 10 Micron, 80 GPM, 150 PSI, Parker Interchange: 932670Q (932670Q)
- PIX Belt, XPA Cogged, 13 x 1250mm LP (XPA1250)
- TRITAN Min Ball Bearing, SS, 0.125In Bore Dia (SSR2 2RS FM222)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1P3 (VUVG-L18-M52-RT-G14-1P3)
- FESTO Electrical Connection Box VAVE-L1-1VK9-LP (VAVE-L1-1VK9-LP)
- FESTO Retainer CPE14-H5-SET (CPE14-H5-SET)
- FESTO Individual Sub-Base NAS-3/8-2A-ISO (NAS-3/8-2A-ISO)
- FESTO Solenoid Valve JMFH-5-1/4-NPT (JMFH-5-1/4-NPT)
- FESTO Solenoid Valve CPE14-M1BH-5/3G-1/8 (CPE14-M1BH-5/3G-1/8)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M7-1P3 (VUVG-L10-M52-RT-M7-1P3)
- Festo Pilot Air Control Valves