Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5-1/8-120-NPT-EX
Mfr # MFH-5-1/8-120-NPT-EX
Zoro # G702730134
product price: $631.99
/ea
Free Shipping & Returns
$631.99
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
- Brand Festo
- MFR # MFH-5-1/8-120-NPT-EX
- Zoro # G702730134
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5-1/8-120-Npt-Ex Valve Function=5/2 Closed, Monostable, Type Of Actuation=Electrical, Width=70,5 Mm, Standard Nominal Flow Rate=500 L/Min, Operating Pressure=1,8 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONTINENTAL CONTITECH BX64 Cogged V-Belt, 67" Outside Length, 21/32" Top Width, 1 Ribs (BX64)
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC (B814BB553A)
- LOC-LINE Female NPT Valve, 1/4In, PK10 (29453)
- TRIM Coolant, 1 gal, Can (C350/1)
- FESTO Solenoid Valve VUVG-B14-P53C-ZT-F-1P3 (VUVG-B14-P53C-ZT-F-1P3)
- FESTO Pneumatic Valve VUWS-L30-P53C-M-G38 (VUWS-L30-P53C-M-G38)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7-1C1 (VUVS-L20-M52-MD-G18-F7-1C1)
- FESTO Pneumatic Valve VUWS-L30-P53E-M-G38 (VUWS-L30-P53E-M-G38)
- FESTO Solenoid Valve VUVG-LK10-M52-AT-M5-1R8L-S (VUVG-LK10-M52-AT-M5-1R8L-S)
- FESTO Solenoid Valve CPE18-M3H-5L-1/4 (CPE18-M3H-5L-1/4)
- FESTO Solenoid Valve CPE14-M1CH-5L-1/8 (CPE14-M1CH-5L-1/8)
- Festo Pilot Air Control Valves