Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5-1/4-S-NPT
Mfr # MFH-5-1/4-S-NPT
Zoro # G402720169
product price: $298.99
/ea
Free Shipping & Returns
$298.99
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
- Brand Festo
- MFR # MFH-5-1/4-S-NPT
- Zoro # G402720169
- Country of Origin India
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5-1/4-S-Npt With Manual Override, With Auxiliary Pilot Air Connection, Without Solenoid Coil And Without Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=30,5 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=0 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GLOBAL GRC-025 Set Screw Coupling (GRC-025)
- D-A LUBRICANT CO D-A Rock Drill Oil ISO 68 - 5 Gallon Plastic Pail (14528)
- BESTORQ Aftermarket replacement for A80K Simplicity 1693467(Deck 38") belt, A80K (A80K)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (HCFU208-24)
- FESTO Solenoid Valve VUVS-LK30-M52-AD-G38-1B2-S (VUVS-LK30-M52-AD-G38-1B2-S)
- FESTO Solenoid Valve MFH-5-1/8-NPT (MFH-5-1/8-NPT)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1B2 (VUVS-L25-M52-MD-G14-F8-1B2)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1P3 (VUVG-L14-M52-AT-G18-1P3)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1C1 (VUVS-L25-M52-MD-G14-F8-1C1)
- FESTO Pneumatic Valve J-5/2-D-1-C (J-5/2-D-1-C)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7 (VUVS-L20-B52-D-G18-F7)
- Festo Pneumatic Valves