Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5-1/4-S-B-EX
Mfr # MFH-5-1/4-S-B-EX
Zoro # G702733098
product price: $351.99
/ea
Free Shipping & Returns
$351.99
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
- Brand Festo
- MFR # MFH-5-1/4-S-B-EX
- Zoro # G702733098
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5-1/4-S-B-Ex With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=32 Mm, Standard Nominal Flow Rate=1300 L/Min, Operating Pressure=0 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DDS Shaft Seal, 60 x 90 x 10 mm., TC, Nitrile Rubber (609010TC)
- KOYO Needle Roller Brg, 12121, 3/4in Bore, Open (M-12121)
- MCGILL CF Series, Cam Follower, #CF5/8 (CF5/8)
- ARO Valve, 1/2 in Port, NPT (K314LS)
- FESTO Solenoid Valve VUVS-L20-M52-AZD-G18-F7-1C1 (VUVS-L20-M52-AZD-G18-F7-1C1)
- FESTO Blanking Plate VABB-L1-10-S (VABB-L1-10-S)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M5 (CPE10-M1BH-3GL-M5)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1R8L (VUVG-L14-M52-AT-G18-1R8L)
- FESTO Retainer CPE14-H5-SET (CPE14-H5-SET)
- FESTO Pneumatic Valve J-5/2-D-1-C (J-5/2-D-1-C)
- PARKER Valve, Air Pilot, 4 Way, 1/2 In Port (B783000XXA)
- Festo Pneumatic Valves