Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5-1/4-L-S-B-EX
Mfr # MFH-5-1/4-L-S-B-EX
Zoro # G302732606
product price: $351.99
/ea
Free Shipping & Returns
$351.99
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
- Brand Festo
- MFR # MFH-5-1/4-L-S-B-EX
- Zoro # G302732606
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5-1/4-L-S-B-Ex With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=32 Mm, Standard Nominal Flow Rate=1600 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LINCOLN LUBRICATION Coupling, 10522 (LIN10522)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF24 B)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 9.75 in OD (942B)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6205 2NSE)
- FESTO Individual Sub-Base NAS-3/8-2A-ISO (NAS-3/8-2A-ISO)
- FESTO Solenoid Valve CPE24-M3H-3GL-3/8 (CPE24-M3H-3GL-3/8)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1H2L-W1 (VUVG-L18-M52-RT-G14-1H2L-W1)
- FESTO Retainer CPE18-H3-SET (CPE18-H3-SET)
- FESTO Solenoid Valve CPE18-M1H-5J-1/4 (CPE18-M1H-5J-1/4)
- FESTO Blanking Plate VABB-B10-20-E-P3 (VABB-B10-20-E-P3)
- FESTO Solenoid Valve VUVS-L20-M52-AD-N18-F7 (VUVS-L20-M52-AD-N18-F7)
- Festo Pneumatic Valves