Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5-1/4-L-B-EX
Mfr # MFH-5-1/4-L-B-EX
Zoro # G602732818
product price: $359.99
/ea
Free Shipping & Returns
$359.99
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
- Brand Festo
- MFR # MFH-5-1/4-L-B-EX
- Zoro # G602732818
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5-1/4-L-B-Ex With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=32 Mm, Standard Nominal Flow Rate=1600 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- PIX V-Belt, Cogged 5/8 X 95 (5VX950)
- GATES MegaCrimp Couplings (6G-6FKX)
- INTERSTATE PNEUMATICS 1/4 Inch Diamond U Series Coupler Plug x 1/4 Inch Female NPT (CPD440)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK61)
- FESTO Solenoid Valve CPE14-M1BH-5L-1/8 (CPE14-M1BH-5L-1/8)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1P3 (VUVG-L14-M52-AT-G18-1P3)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-G38-F8-1C1 (VUVS-L30-P53C-MD-G38-F8-1C1)
- FESTO Solenoid Valve VUVG-L18-P53C-T-G14-1P3 (VUVG-L18-P53C-T-G14-1P3)
- FESTO Solenoid Valve MEH-5/2-1/8-L-B (MEH-5/2-1/8-L-B)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M7-1P3 (VUVG-L10-M52-RT-M7-1P3)
- AVENTICS Doulbe Air Pilot 5/2 (R432006392)
- Festo Pilot Air Control Valves