Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5-1/4-24-NPT-EX
Mfr # MFH-5-1/4-24-NPT-EX
Zoro # G802730386
product price: $511.99
/ea
Free Shipping & Returns
$511.99
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
- Brand Festo
- MFR # MFH-5-1/4-24-NPT-EX
- Zoro # G802730386
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5-1/4-24-Npt-Ex Valve Function=5/2 Closed, Monostable, Type Of Actuation=Electrical, Width=73 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=2,2 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SPEEDAIRE 3/4" x 150 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (VRY07530-50-11)
- ARO Valve, 1/4" NPT Port, 24VAC (A912SD-024-A)
- CONTINENTAL CONTITECH 3/4" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-03-31)
- IDEAL TRIDON 2-1/2 in. 4-1/2 in. 64 Hose Clamp Stainless Steel Turn Key (807Y64052)
- FESTO Solenoid Valve VUVG-L14-T32C-AT-G18-1P3 (VUVG-L14-T32C-AT-G18-1P3)
- FESTO Pneumatic Valve JH-5-1/8 (JH-5-1/8)
- FESTO Solenoid Valve VUVG-LK14-B52-T-G18-1H2L-S (VUVG-LK14-B52-T-G18-1H2L-S)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7 (VUVS-L20-M52-MD-G18-F7)
- FESTO Solenoid Valve CPE18-M1H-5L-QS-8 (CPE18-M1H-5L-QS-8)
- FESTO Solenoid Valve VUVG-L18-B52-T-G14-1P3 (VUVG-L18-B52-T-G14-1P3)
- PARKER Valve, Air Pilot, 2 Way, 3/4 In Inlet (N31461091)
- Festo Pneumatic Valves