Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5-1/4-120-NPT-EX
Mfr # MFH-5-1/4-120-NPT-EX
Zoro # G702730219
Free Shipping & Returns
$668.99
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
- Brand Festo
- MFR # MFH-5-1/4-120-NPT-EX
- Zoro # G702730219
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5-1/4-120-Npt-Ex Valve Function=5/2 Closed, Monostable, Type Of Actuation=Electrical, Width=73 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=2,2 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: 11510 (D1158)
- BESTORQ 1075K7 Micro V Belt, 107.5 in Pitch Length, 0.98 in Top Width, 7 Ribs (1075K7)
- BROWNING 1 Groove Cast Iron FHP - Finished Bore Sheave (AK23X5/8)
- SUPCO Molded Cogged V Belt, AX44 (AX44)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1P3 (VUVG-L14-M52-AT-G18-1P3)
- FESTO Plug Socket With Cable NEBV-H1G2-P-1-N-LE2 (NEBV-H1G2-P-1-N-LE2)
- FESTO Solenoid Valve CPE18-M1H-3GL-1/4 (CPE18-M1H-3GL-1/4)
- FESTO Solenoid Valve VUVS-L30-M52-AD-G38-F8-1B2 (VUVS-L30-M52-AD-G38-F8-1B2)
- FESTO Plug Socket With Cable NEBV-H1G2-P-0.5-N-LE2 (NEBV-H1G2-P-0.5-N-LE2)
- FESTO Solenoid Valve VUVG-L18-B52-T-G14-1P3 (VUVG-L18-B52-T-G14-1P3)
- FESTO Solenoid Valve CPE18-M1H-3OL-1/4 (CPE18-M1H-3OL-1/4)
- Festo Pilot Air Control Valves