Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5-1/4-120-EX
Mfr # MFH-5-1/4-120-EX
Zoro # G502730365
Free Shipping & Returns
$668.99
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
- Brand Festo
- MFR # MFH-5-1/4-120-EX
- Zoro # G502730365
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5-1/4-120-Ex Valve Function=5/2 Closed, Monostable, Type Of Actuation=Electrical, Width=73 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=2,2 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- VELVAC Air Cylinder, 2 1/2 in Bore, 6 3/4 in Stroke, Single Acting (100101)
- EATON Variable Freq Drive, 7.5HP, 12A, 380-500VAC (DG1-349D0FB-C21C)
- MARATHON MOTORS Condenser Fan Motor, 1 HP, 850 rpm, 60/50Hz (056T8O5306)
- TB WOODS 3/4" Fixed Bore 1 Groove Variable Pitch Pulley 3.15" OD (1VP3434)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-N38-F8 (VUVS-L30-P53C-MD-N38-F8)
- FESTO Solenoid Valve MFH-5/2-D-1-FR-C (MFH-5/2-D-1-FR-C)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1P3 (VUVG-L18-M52-RT-G14-1P3)
- FESTO Plug Socket With Cable NEBV-H1G2-P-0.5-N-LE2 (NEBV-H1G2-P-0.5-N-LE2)
- FESTO Electrical Connection Box VAVE-L1-1VR1-LP (VAVE-L1-1VR1-LP)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1R8L (VUVG-L14-B52-T-G18-1R8L)
- FESTO Solenoid Valve MFH-3-1/8-EX (MFH-3-1/8-EX)
- Festo Pilot Air Control Valves