Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-3-3/4-S
Mfr # MFH-3-3/4-S
Zoro # G702724300
product price: $814.99
/ea
Free Shipping & Returns
$814.99
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
- Brand Festo
- MFR # MFH-3-3/4-S
- Zoro # G702724300
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-3-3/4-S With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=68 Mm, Standard Nominal Flow Rate=7500 L/Min, Operating Pressure=-0,95 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SMC Straight, 5/32 in.x1/4 in., TubexTube (KQ2H03-07A)
- D&D 178" Outside Length, 7/8" Top Width, 1 Ribs (C174)
- CONTINENTAL CONTITECH 3/4" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG07525-03-11)
- MAIN FILTER Hydraulic Filter, replaces SENNEBOGEN 150309, 5 micron, Outside-In, Glass (MF0578579)
- FESTO Electrical Connection Box VAVE-L1-1VR8-LP (VAVE-L1-1VR8-LP)
- FESTO Solenoid Valve MFH-5-1/4-B (MFH-5-1/4-B)
- FESTO Solenoid Valve CPE10-M1BH-3GL-QS-6 (CPE10-M1BH-3GL-QS-6)
- FESTO Solenoid Valve MFH-5-1/2 (MFH-5-1/2)
- FESTO Solenoid Valve VUVG-L18-M52-RZT-G14-1P3 (VUVG-L18-M52-RZT-G14-1P3)
- FESTO Solenoid Valve MFH-5-1/2-S (MFH-5-1/2-S)
- PARKER Valve, Air Pilot, 3 Way, 1/8 In Port (B3K0000XXC)
- Festo Pneumatic Valves