Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-3-1/8-S-EX
Mfr # MFH-3-1/8-S-EX
Zoro # G702732336
product price: $262.99
/ea
Free Shipping & Returns
$262.99
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
- Brand Festo
- MFR # MFH-3-1/8-S-EX
- Zoro # G702732336
- Country of Origin India
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-3-1/8-S-Ex With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=26 Mm, Standard Nominal Flow Rate=500 L/Min, Operating Pressure=-0,95 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ELESA Oil level indicators, HGFT.13-1/2 NPT (HGFT. (inch sizes))
- VICKERS Single Vane Pump, 14 gpm, 2.78 cu. in./rev (02-137110-1)
- BAILEY HYDRAULICS Solid Steel Shaft Collars: 1 1/2" Id, 2 1/4" Od, 3/4" Width, 136022 (136022)
- BAILEY SEAL KIT FOR SCREW IN GLAND 3 BORE 1.5 ROD (783107)
- FESTO Solenoid Valve CPE18-M1H-5/3G-1/4 (CPE18-M1H-5/3G-1/4)
- FESTO Retainer CPE18-H3-SET (CPE18-H3-SET)
- FESTO Solenoid Valve CPE24-M1H-3OLS-3/8 (CPE24-M1H-3OLS-3/8)
- FESTO Solenoid Valve VUVG-B10-B52-ZT-F-1P3 (VUVG-B10-B52-ZT-F-1P3)
- FESTO Blanking Plate VABB-B10-25-E (VABB-B10-25-E)
- FESTO Solenoid Valve MFH-5/3E-D-1-C (MFH-5/3E-D-1-C)
- CONTROL DEVICES Unloader, Load Genie (LGM30-0404AAF)
- Festo Pneumatic Valves