Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-3-1/8-NPT
Mfr # MFH-3-1/8-NPT
Zoro # G002719877
product price: $249.99
/ea
Free Shipping & Returns
$249.99
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
- Brand Festo
- MFR # MFH-3-1/8-NPT
- Zoro # G002719877
- Country of Origin India
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-3-1/8-Npt Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=26 Mm, Standard Nominal Flow Rate=500 L/Min, Operating Pressure=1,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- HYDROMAXX 3/4"x50Ft Flexible PVC Clear with White Helix Suction Hose (CS034050)
- SPEEDAIRE Cable Reel, 50 ft., Powder Coated, Green (440G06)
- ZORO SELECT FHP Sheave, 2AK64-QT (2AK64)
- CENTURY Evaporative Cooler Motor, 115V, Ball, CCWLE (VB2074V1)
- FESTO Solenoid Valve VUVS-L25-M52-MD-N14-F8 (VUVS-L25-M52-MD-N14-F8)
- FESTO Solenoid Valve CPE18-M1H-5L-QS-8 (CPE18-M1H-5L-QS-8)
- FESTO Solenoid Valve CPE10-M1BH-3GL-QS-6 (CPE10-M1BH-3GL-QS-6)
- FESTO Pneumatic Valve J-5-1/4-B (J-5-1/4-B)
- FESTO Solenoid Valve CPE14-M1BH-5L-1/8 (CPE14-M1BH-5L-1/8)
- FESTO Seal VABD-L1-10X-S-M5 (VABD-L1-10X-S-M5)
- FESTO Solenoid Valve MFH-5/2-D-1-C (MFH-5/2-D-1-C)
- Festo Pilot Air Control Valves