Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-3-1/8-EX
Mfr # MFH-3-1/8-EX
Zoro # G502732437
product price: $254.99
/ea
Free Shipping & Returns
$254.99
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
- Brand Festo
- MFR # MFH-3-1/8-EX
- Zoro # G502732437
- Country of Origin India
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-3-1/8-Ex With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=26 Mm, Standard Nominal Flow Rate=500 L/Min, Operating Pressure=1,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON B180 V-Belt, 183" Outside Length, 21/32" Top Width, 1 Ribs (6A171)
- RULAND Coupling, Bellows Clamp, Bore 16x12 mm (MBC41-16-12-A)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (JTT1616)
- ARO Filter Element, Standard, For 1500 Series (104422)
- FESTO Pilot Valve MDH-3/2-24DC (MDH-3/2-24DC)
- FESTO Solenoid Valve CPE14-M1BH-5/3G-1/8 (CPE14-M1BH-5/3G-1/8)
- FESTO Electrical Connection Box VAVE-L1-1VR8-LP (VAVE-L1-1VR8-LP)
- FESTO Individual Sub-Base NAS-1/8-02-VDMA (NAS-1/8-02-VDMA)
- FESTO Solenoid Valve VUVS-L30-M52-AD-G38-F8-1B2 (VUVS-L30-M52-AD-G38-F8-1B2)
- FESTO Plug Socket With Cable NEBV-H1G2-P-2.5-N-LE2 (NEBV-H1G2-P-2.5-N-LE2)
- FESTO Solenoid Valve CPE10-M1BH-5L-M7 (CPE10-M1BH-5L-M7)
- Festo Pneumatic Valves