Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-3-1/4-24-NPT-EX
Mfr # MFH-3-1/4-24-NPT-EX
Zoro # G002730131
Free Shipping & Returns
$482.99
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
- Brand Festo
- MFR # MFH-3-1/4-24-NPT-EX
- Zoro # G002730131
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-3-1/4-24-Npt-Ex Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=73 Mm, Standard Nominal Flow Rate=800 L/Min, Operating Pressure=1,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MARATHON MOTORS Mtr, Cap St, 1.5 HP, 3450,115/208-230V, 56C (5KC49NN2140X)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355212TC)
- BESTORQ Dixie Chopper XW2002-60 (Eng to Deck 60" 1998-02) Zero Turn Mower Replacement Belt, B80LG (B80LG)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 24VDC (081SS500M000061)
- FESTO Pneumatic Valve JH-5-1/8 (JH-5-1/8)
- FESTO Pneumatic Valve JH-5-1/8-NPT (JH-5-1/8-NPT)
- FESTO Solenoid Valve CPE24-M3H-3GL-3/8 (CPE24-M3H-3GL-3/8)
- FESTO Solenoid Valve VUVG-B14-M52-AZT-F-1P3 (VUVG-B14-M52-AZT-F-1P3)
- FESTO Solenoid Valve VUVS-LK25-B52-D-G14-1B2-S (VUVS-LK25-B52-D-G14-1B2-S)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7 (VUVS-L20-M52-MD-G18-F7)
- FESTO Supply Manifold VABM-B10-25-G12-6-P53 (VABM-B10-25-G12-6-P53)
- Festo Pilot Air Control Valves