Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-3-1/4-120-NPT-EX
Mfr # MFH-3-1/4-120-NPT-EX
Zoro # G702730233
product price: $649.99
/ea
Free Shipping & Returns
$649.99
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
- Brand Festo
- MFR # MFH-3-1/4-120-NPT-EX
- Zoro # G702730233
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-3-1/4-120-Npt-Ex Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=73 Mm, Standard Nominal Flow Rate=800 L/Min, Operating Pressure=1,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FESTO Pressure Regulator LRB-D-O-MIDI (LRB-D-O-MIDI)
- TRITAN Insert Ball Brng, SA, 3/4in dia, Self-Lock (SA204-12)
- GATES Hi-Power II Belts, B136 (B136)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 48 In, 1/4 NPT (R2-4-48M)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-C (MN1H-5/2-D-2-FR-C)
- FESTO Pneumatic Valve VL-5-1/4-EX (VL-5-1/4-EX)
- FESTO Solenoid Valve CPE24-M1H-3OLS-3/8 (CPE24-M1H-3OLS-3/8)
- FESTO Solenoid Valve VUVG-LK14-M52-AT-G18-1R8L-S (VUVG-LK14-M52-AT-G18-1R8L-S)
- FESTO Retainer CPE18-H3-SET (CPE18-H3-SET)
- FESTO Solenoid Valve CPE10-M1BH-5L-M7 (CPE10-M1BH-5L-M7)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3 (VSCS-B-M32-MD-WA-1R3)
- Festo Pilot Air Control Valves