Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-3-1/4-120-EX
Mfr # MFH-3-1/4-120-EX
Zoro # G602730272
Free Shipping & Returns
$649.99
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
- Brand Festo
- MFR # MFH-3-1/4-120-EX
- Zoro # G602730272
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-3-1/4-120-Ex Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=73 Mm, Standard Nominal Flow Rate=800 L/Min, Operating Pressure=1,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CLIMAX METAL PRODUCTS 2C-175-Z Two-Piece Clamping Collar (2C-175-Z)
- FOSTER Socket, 303 Stainless Ball Lock, 1/2" (BLH4S/S)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (SAS 1 3/16)
- DAYTON C78 V-Belt, 82" Outside Length, 7/8" Top Width, 1 Ribs (3GWN4)
- FESTO Plug Socket With Cable NEBV-H1G2-KN-2.5-N-LE2 (NEBV-H1G2-KN-2.5-N-LE2)
- FESTO Manifold Block CPE18-PRSGO-2 (CPE18-PRSGO-2)
- FESTO Solenoid Valve VSCS-B-M32-MH-WA-1R3 (VSCS-B-M32-MH-WA-1R3)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-C (MN1H-5/2-D-2-FR-C)
- FESTO Solenoid Valve CPE24-M1H-3GL-3/8 (CPE24-M1H-3GL-3/8)
- FESTO Solenoid Valve VUVS-LK20-M32C-AD-G18-1C1-S (VUVS-LK20-M32C-AD-G18-1C1-S)
- FESTO Solenoid Valve MEH-5/2-1/8-B (MEH-5/2-1/8-B)
- Festo Pilot Air Control Valves