Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-3-1/2
Mfr # MFH-3-1/2
Zoro # G402734937
product price: $449.99
/ea
Free Shipping & Returns
$449.99
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
- Brand Festo
- MFR # MFH-3-1/2
- Zoro # G402734937
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-3-1/2 With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=52 Mm, Standard Nominal Flow Rate=3700 L/Min, Operating Pressure=1,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212TS)
- THRIFCO PLUMBING Kitchen Sink Spray Head and Hose, Off-White Color, Replaces Dan (4402279)
- CONTINENTAL Double Convoluted Dismountable Air Sprin (FD 138-18 DS G 1/2)
- TSUBAKI Clutch Cam 0.984In 2.047In 0.591In Bb, BB25 (BB25)
- FESTO Pneumatic Valve VL-5-1/8-B-EX (VL-5-1/8-B-EX)
- FESTO Solenoid Valve MEH-5/2-1/8-P-B (MEH-5/2-1/8-P-B)
- FESTO Solenoid Valve CPE10-M1BH-5J-M7 (CPE10-M1BH-5J-M7)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1P3 (VUVG-L14-B52-T-G18-1P3)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1B2 (VUVS-L25-M52-MD-G14-F8-1B2)
- FESTO Solenoid Valve MFH-5-1/4-NPT (MFH-5-1/4-NPT)
- FESTO Pneumatic Valve VL-5-1/8-B (VL-5-1/8-B)
- Festo Pilot Air Control Valves