Shop All Pilot Air Control Valves
Festo
Solenoid Valve MEH-5/3G-1/8-S-B
Mfr # MEH-5/3G-1/8-S-B
Zoro # G802717592
Free Shipping & Returns
$512.99
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
- Brand Festo
- MFR # MEH-5/3G-1/8-S-B
- Zoro # G802717592
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Meh-5/3G-1/8-S-B Midi Pneumatic, With Solenoid Coil And Manual Override, Without Socket. Valve Function=5/3 Closed, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=500 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 10:1 (F710-10-B4-G)
- BESTORQ Aftermarket JOHN DEERE E46844 Replacement Belt, C49 (C49)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (HD76100 OLP)
- DDS Shaft Seal, 55 x 72 x 8 mm., Nitrile Rubber (557208TC)
- FESTO Manifold Sub-Base NAW-1/8-02-VDMA (NAW-1/8-02-VDMA)
- FESTO Solenoid Valve MEBH-5/2-5, 0-B-110AC (MEBH-5/2-5,0-B-110AC)
- FESTO Pneumatic Valve VUWS-L25-M32C-M-N14 (VUWS-L25-M32C-M-N14)
- FESTO Solenoid Valve VUVS-LK25-B52-D-G14-1B2-S (VUVS-LK25-B52-D-G14-1B2-S)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-N38-F8 (VUVS-L30-P53C-MD-N38-F8)
- FESTO Solenoid Valve JMFH-5-1/8-B (JMFH-5-1/8-B)
- FESTO Pneumatic Valve JH-5-1/8-NPT (JH-5-1/8-NPT)
- Festo Pneumatic Valves