Shop All Pilot Air Control Valves
Festo
Solenoid Valve MEH-5/3G-1/8-P-S-B
Mfr # MEH-5/3G-1/8-P-S-B
Zoro # G402717596
Free Shipping & Returns
$485.99
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
- Brand Festo
- MFR # MEH-5/3G-1/8-P-S-B
- Zoro # G402717596
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Meh-5/3G-1/8-P-S-B Midi Pneumatic, With Solenoid Coil And Manual Override, Without Socket. Valve Function=5/3 Closed, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=500 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- D&D Timing Belt, 5M, 15 x 270mm PL, T54 (270-5M-15)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 630mm (SPZ630)
- VELVAC Air Hose Assembly 3/8 X 1/4 X 36 (147036)
- SKF SKF 6008RS JEM, Single Row Ball Bearings (6008RS JEM)
- FESTO Solenoid Valve VUVG-B10-B52-ZT-F-1R8L (VUVG-B10-B52-ZT-F-1R8L)
- FESTO Solenoid Valve CPE24-M1H-3OL-3/8 (CPE24-M1H-3OL-3/8)
- FESTO Pneumatic Valve VUWS-L25-M32C-M-N14 (VUWS-L25-M32C-M-N14)
- FESTO Solenoid Valve CPE14-M1BH-5LS-1/8 (CPE14-M1BH-5LS-1/8)
- FESTO Plug Socket With Cable NEBV-H1G2-KN-2.5-N-LE2 (NEBV-H1G2-KN-2.5-N-LE2)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1R8L (VUVG-B10-M52-RZT-F-1R8L)
- FESTO Solenoid Valve VOVG-L10-M32C-AH-M5-1H2 (VOVG-L10-M32C-AH-M5-1H2)
- Festo Pilot Air Control Valves