Shop All Pilot Air Control Valves
Festo
Solenoid Valve MEH-5/3E-1/8-S-B
Mfr # MEH-5/3E-1/8-S-B
Zoro # G002718320
product price: $512.99
/ea
Free Shipping & Returns
$512.99
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
- Brand Festo
- MFR # MEH-5/3E-1/8-S-B
- Zoro # G002718320
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Meh-5/3E-1/8-S-B Midi Pneumatic, With Solenoid Coil And Manual Override, Without Socket. Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=500 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- MARATHON Motor X509, 2,1140, OPEN, 56Y, 3/60/230/460 (X509)
- FISHER Brass Assembly 14In Npt Pneumatic Filter (P594-1)
- NTN Radial Ball Bearing, Open, 20mm Bore Dia (6204C3)
- ADAPTALL Hose Adapter, 1", BSPP, 1", NPT (9007-1616)
- FESTO Solenoid Valve JMFH-5-1/8-B (JMFH-5-1/8-B)
- FESTO Individual Sub-Base NAS-3/8-2A-ISO (NAS-3/8-2A-ISO)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7 (VUVS-L20-M52-MD-G18-F7)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M5 (CPE10-M1BH-3GL-M5)
- FESTO Solenoid Valve VUVG-L10-P53E-ZT-M7-1P3 (VUVG-L10-P53E-ZT-M7-1P3)
- FESTO Solenoid Valve VUVG-B14-T32C-AZT-F-1P3 (VUVG-B14-T32C-AZT-F-1P3)
- FESTO Pneumatic Valve VUWS-L30-B52-G38 (VUWS-L30-B52-G38)
- Festo Pilot Air Control Valves