Shop All Pilot Air Control Valves
Festo
Solenoid Valve MEH-5/3E-1/8-P-S-B
Mfr # MEH-5/3E-1/8-P-S-B
Zoro # G802718353
product price: $509.99
/ea
Free Shipping & Returns
$509.99
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
- Brand Festo
- MFR # MEH-5/3E-1/8-P-S-B
- Zoro # G802718353
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Meh-5/3E-1/8-P-S-B Midi Pneumatic, With Solenoid Coil And Manual Override, Without Socket. Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=500 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, BK55 X 1-1/8 SHEAVE (BK55 X 1-1/8 SHEAVE)
- DAYTON 1922V484 49" Outside Length, 48 13/32 in Pitch Length, 1-3/16" Top Width (3HEV6)
- DAYTON 4L390 V-Belt, 39" Outside Length, 1/2" Top Width, 1 Ribs (4L390)
- SPEEDAIRE Refrigerated Air Dryer (3YA51)
- FESTO Solenoid Valve CPE10-M1BH-3GL-QS-6 (CPE10-M1BH-3GL-QS-6)
- FESTO Electrical Connection Box VAVE-L1-1H2-LR (VAVE-L1-1H2-LR)
- FESTO Solenoid Valve CPE14-M1BH-5J-1/8 (CPE14-M1BH-5J-1/8)
- FESTO Pneumatic Valve VL-5-1/4-EX (VL-5-1/4-EX)
- FESTO Solenoid Valve VUVS-L30-M52-AD-N38-F8 (VUVS-L30-M52-AD-N38-F8)
- FESTO Manifold Block VABM-B10-30S-N12-3 (VABM-B10-30S-N12-3)
- FESTO Solenoid Valve VUVS-L25-P53C-MD-G14-F8 (VUVS-L25-P53C-MD-G14-F8)
- Festo Pilot Air Control Valves