Shop All Pilot Air Control Valves
Festo
Solenoid Valve MEH-5/3E-1/8-P-B
Mfr # MEH-5/3E-1/8-P-B
Zoro # G002718139
product price: $414.99
/ea
Free Shipping & Returns
$414.99
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
- Brand Festo
- MFR # MEH-5/3E-1/8-P-B
- Zoro # G002718139
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Meh-5/3E-1/8-P-B Midi Pneumatic, With Solenoid Coil And Manual Override, Without Socket. Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=500 L/Min, Operating Pressure=3 - 8 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.25 inch OD (AK64x7/8)
- WILKERSON Bowl, Plastic W/Metal Bowl Guard (GRP-95-935)
- COXREELS Hand Crank Hose Reel 1 1/2In. (1185-1524)
- TRITAN Radial Ball Bearing, PS, 35mm, 6007 2RS (6007 2RS/C3 PRX)
- FESTO Plug Socket With Cable NEBV-H1G2-P-1-N-LE2 (NEBV-H1G2-P-1-N-LE2)
- FESTO Solenoid Valve CPE24-M1H-3GLS-3/8 (CPE24-M1H-3GLS-3/8)
- FESTO Pneumatic Valve VUWS-L30-P53C-M-G38 (VUWS-L30-P53C-M-G38)
- FESTO Solenoid Valve VUVS-L20-M52-AD-G18-F7 (VUVS-L20-M52-AD-G18-F7)
- FESTO Solenoid Valve VUVG-L10-T32C-AT-M7-1R8L (VUVG-L10-T32C-AT-M7-1R8L)
- FESTO Solenoid Valve MFH-5-1/8-S (MFH-5-1/8-S)
- PARKER Valve, Air Pilot, 4 Way, 1/2 In Port (B783000XXA)
- Festo Pneumatic Valves