Shop All Pilot Air Control Valves
Festo
Solenoid Valve MEH-5/3E-1/8-B
Mfr # MEH-5/3E-1/8-B
Zoro # G002717590
product price: $496.99
/ea
Free Shipping & Returns
$496.99
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
- Brand Festo
- MFR # MEH-5/3E-1/8-B
- Zoro # G002717590
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Meh-5/3E-1/8-B Midi Pneumatic, With Solenoid Coil And Manual Override, Without Socket. Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=500 L/Min, Operating Pressure=3 - 8 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- GROZ Filter/Regulator/Lubricator, 1/2In, 99psi (7DX41)
- MAKITA Inner Flange (224378-9)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F721-50-B5-G)
- LEESON Farm Duty Motor, Capacitor-Start, 1 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56C Frame (110494.00)
- FESTO Solenoid Valve VOVG-L10-M32C-AH-M5-1H2 (VOVG-L10-M32C-AH-M5-1H2)
- FESTO Solenoid Valve MFH-5-1/8-S (MFH-5-1/8-S)
- FESTO Solenoid Valve MEH-5/2-1/8-B (MEH-5/2-1/8-B)
- FESTO Manifold Block VABM-B10-30S-N12-3 (VABM-B10-30S-N12-3)
- FESTO Solenoid Valve CPE14-M1BH-5/3G-1/8 (CPE14-M1BH-5/3G-1/8)
- FESTO Solenoid Valve MEH-5/2-1/8-P-B (MEH-5/2-1/8-P-B)
- FESTO Solenoid Valve CPE24-M1H-3OL-3/8 (CPE24-M1H-3OL-3/8)
- Festo Pneumatic Valves