Shop All Pilot Air Control Valves
Festo
Solenoid Valve MEH-5/3B-1/8-S-B
Mfr # MEH-5/3B-1/8-S-B
Zoro # G702718071
product price: $512.99
/ea
Free Shipping & Returns
$512.99
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
- Brand Festo
- MFR # MEH-5/3B-1/8-S-B
- Zoro # G702718071
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Meh-5/3B-1/8-S-B Midi Pneumatic, With Solenoid Coil And Manual Override, Without Socket. Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=400 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- MAXIM Hyd Cylinder, 2 In Bore, 16 In Stroke (218-309)
- DODGE 3535 X 2-7/8-KW Taper Lock Bushing (3535 X2-7/8 KWY 3/4 X3/8)
- BESTORQ Cogged Belt, 60 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX600)
- ZORO SELECT Discharge Hose, Plastic, For Dishwasher (91227)
- FESTO Solenoid Valve JMFH-5-3/8-S-B (JMFH-5-3/8-S-B)
- FESTO Solenoid Valve VUVG-B10-B52-ZT-F-1P3 (VUVG-B10-B52-ZT-F-1P3)
- FESTO Solenoid Valve VUVS-L25-P53C-MD-G14-F8 (VUVS-L25-P53C-MD-G14-F8)
- FESTO Retainer CPE18-H3-SET (CPE18-H3-SET)
- FESTO Solenoid Valve MFH-5/3G-1/4-B (MFH-5/3G-1/4-B)
- FESTO Solenoid Valve VUVG-L14-T32C-AT-G18-1P3 (VUVG-L14-T32C-AT-G18-1P3)
- AVENTICS Air Piloted Spring Return 5/2 (R432006393)
- Festo Pilot Air Control Valves