Shop All Pilot Air Control Valves
Festo
Solenoid Valve MEH-5/2-5, 0-S-B
Mfr # MEH-5/2-5,0-S-B
Zoro # G802717783
product price: $281.99
/ea
Free Shipping & Returns
$281.99
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
- Brand Festo
- MFR # MEH-5/2-5,0-S-B
- Zoro # G802717783
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Meh-5/2-5,0-S-B Midi Pneumatic, With Solenoid Coil And Manual Override, Without Socket. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=700 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 48 # of Teeth (40BS48 X 1)
- SMC Pneumatic Regulators AR50-N06P (AR50-N06P)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E512LM)
- SMC Solenoid Air Control Valve, 39.2 CFM (VFS3200-3FZ)
- FESTO Solenoid Valve MFH-3-1/8-S (MFH-3-1/8-S)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3-8 (VSCS-B-M32-MD-WA-1R3-8)
- FESTO Solenoid Valve MFH-5/3G-D-2-C (MFH-5/3G-D-2-C)
- FESTO Pneumatic Valve J-5-1/8-B (J-5-1/8-B)
- FESTO Solenoid Valve JMFH-5-3/8-S-B (JMFH-5-3/8-S-B)
- FESTO Solenoid Valve VUVS-L20-B52-ZD-G18-F7-1C1 (VUVS-L20-B52-ZD-G18-F7-1C1)
- PARKER Valve, Air Pilot, 4 Way, 1/2 In Port (B743000XXA)
- Festo Pilot Air Control Valves