Shop All Pilot Air Control Valves
Festo
Solenoid Valve MEH-5/2-5, 0-I-B
Mfr # MEH-5/2-5,0-I-B
Zoro # G402718784
product price: $359.99
/ea
Free Shipping & Returns
$359.99
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
- Brand Festo
- MFR # MEH-5/2-5,0-I-B
- Zoro # G402718784
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Meh-5/2-5,0-I-B Midi Pneumatic, With Solenoid Coil And Manual Override, Without Socket. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=700 L/Min, Operating Pressure=3 - 8 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, EA Series (PEAC6-6F)
- DAYTON BX38 Cogged V-Belt, 41" Outside Length, 21/32" Top Width, 1 Ribs (6A124)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6303Z)
- PIX V-Belt, Cogged 5/8 X 93 (5VX930)
- FESTO Solenoid Valve VUVS-L30-M52-AD-N38-F8 (VUVS-L30-M52-AD-N38-F8)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7-1C1 (VUVS-L20-M52-MD-G18-F7-1C1)
- FESTO Seal VABD-L1-14XK-S-G18-S (VABD-L1-14XK-S-G18-S)
- FESTO Manifold Block PRS-1/4-4 (PRS-1/4-4)
- FESTO Solenoid Valve CPE24-M3H-3GL-3/8 (CPE24-M3H-3GL-3/8)
- FESTO Solenoid Valve VUVG-L10-T32C-AT-M7-1R8L (VUVG-L10-T32C-AT-M7-1R8L)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1H2L-W1 (VUVG-L18-M52-RT-G14-1H2L-W1)
- Festo Pilot Air Control Valves