Shop All Pilot Air Control Valves
Festo
Solenoid Valve MEH-5/2-1/8-P-S-I-B
Mfr # MEH-5/2-1/8-P-S-I-B
Zoro # G402718807
product price: $415.99
/ea
Free Shipping & Returns
$415.99
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
- Brand Festo
- MFR # MEH-5/2-1/8-P-S-I-B
- Zoro # G402718807
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Meh-5/2-1/8-P-S-I-B Midi Pneumatic, With Solenoid Coil And Manual Override, Without Socket. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=600 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- GATES Stainless Steel Clamp, 32012 (32012)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 460VAC (SFD212FG4YB07D07)
- CARTER BEARINGS 2.5", Bronze Bushing Cam Follower (SFH-80-B)
- CONTINENTAL Water Hose, 3" ID x 50 ft., Black (RD300-50CE-G)
- FESTO Pneumatic Valve VUWS-LT30-M32C-M-N38 (VUWS-LT30-M32C-M-N38)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1P3 (VUVG-L14-M52-MT-G18-1P3)
- FESTO Pneumatic Valve VL-5-1/4-EX (VL-5-1/4-EX)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M5 (CPE10-M1BH-3GL-M5)
- FESTO Solenoid Valve JMFH-5-1/4 (JMFH-5-1/4)
- FESTO Pneumatic Valve VL-5-1/8 (VL-5-1/8)
- ZORO SELECT Pilot Valve, Single Stage Gas (22-0470)
- Festo Pneumatic Valves