Shop All Pilot Air Control Valves
Festo
Solenoid Valve MEH-5/2-1/8-P-S-B
Mfr # MEH-5/2-1/8-P-S-B
Zoro # G602717778
product price: $268.99
/ea
Free Shipping & Returns
$268.99
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
- Brand Festo
- MFR # MEH-5/2-1/8-P-S-B
- Zoro # G602717778
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Meh-5/2-1/8-P-S-B Midi Pneumatic, With Solenoid Coil And Manual Override, Without Socket. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=600 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- TSUBAKI Sprocket , 50 Chain Size, 30 # of Teeth (50SDS30)
- INGERSOLL-RAND 12PK1480 Micro Ribbed V-Belt, 58 in Outside Length, 42 43/64 mm Top Width, 12 Ribs (89265060)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F724-30-B5-G)
- GENTEQ Electric Motor, ECM, Open Air-Over, 1/2 HP (6105E)
- FESTO Manifold Sub-Base NAW-1/8-02-VDMA (NAW-1/8-02-VDMA)
- FESTO Plug Socket With Cable NEBV-H1G2-KN-2.5-N-LE2 (NEBV-H1G2-KN-2.5-N-LE2)
- FESTO Solenoid Valve VUVG-L14-T32C-AT-G18-1P3 (VUVG-L14-T32C-AT-G18-1P3)
- FESTO Solenoid Valve JMFH-5-1/8 (JMFH-5-1/8)
- FESTO Individual Sub-Base NAS-1/8-02-VDMA (NAS-1/8-02-VDMA)
- FESTO Solenoid Valve JMN1H-5/2-D-1-C (JMN1H-5/2-D-1-C)
- FESTO Pneumatic Valve VL-5-1/4-EX (VL-5-1/4-EX)
- Festo Pneumatic Valves